Zoro Homepage

Gibson Pendant 4 Lights Matte Black

  • Mfr # GIB2820MBK

  • Zoro # G212348874


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Modern
Collection Name
Gibson
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GIB2820MBK
Zoro #
G212348874
UPC #
611728378304
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
7.75 Top 7.75 Bottom 11.00 Side

Details

Voltage
120V
Number of Lights
4
Style
Modern
Collection Name
Gibson
Item
Pendant
Standards
ETL Listed
Glass Finish
Clear Crystal Glass
Watts
100W
Fixture Type
Medium
Material
COASTAL ARMOUR ALUMINUM
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Add instant mystique and luxury to your home with Gibson. Clear beveled crystal shades create a dazzling play of shadow and light, paired with your choice of a matte black or polished chrome finish. Choose from a variety of style options in this glamourous collection - available as a flush mount, pendant light, or bath light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.