Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Giselle Bath Led Light Matte Black

  • Mfr # PCGI8523MBK

  • Zoro # G312348835


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Style
Transitional
Collection Name
Giselle
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCGI8523MBK
Zoro #
G312348835
UPC #
611728363775
Country of Origin
China

Dimensions

Backplate Height
4.75"
Backplate Width
7.25"
Cord Length
6 In
Shade Dimensions
4.75 x 4.75 Top 5.00 x 5.00 Bottom 5.50 Side

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Style
Transitional
Collection Name
Giselle
Standards
ETL Listed
Lamp Included
Y
Housing Material
STEEL
Indoor/ Outdoor
Indoor
Shade Finish
Opal Etched Glass

Description

Upgrade your bathroom vanity with the contemporary style of the Giselle collection. The rectangular silhouette features a matte black finish paired with an opal etched glass shade for a polished look. Integrated LED technology intensifies the glow with long-lasting, energy efficient lighting. Install Giselle horizontally or vertically to best suit your design preference.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.