Zoro Homepage

Gladstone Outdoor Wall 1 Light Earth Black.

  • Mfr # GLS8406EK

  • Zoro # G212347402


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Gladstone
Watts
60W
Glass Finish
Clear Glass
Number of Light Bulbs Required
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLS8406EK
Zoro #
G212347402
UPC #
611728367452
Country of Origin
China

Dimensions

Cord Length
6 In
Canopy Size
7.50"W X 2.00"L
Backplate Height
7"
Backplate Width
4.75"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Gladstone
Watts
60W
Glass Finish
Clear Glass
Number of Light Bulbs Required
1
Fixture Type
Candelabra
Standards
ETL Listed
Blade Finish
Grey Ash
Light Kit included
Y
Design Style
Transitional
Indoor/ Outdoor
Indoor/Outdoor
Blade Pitch
6
Base Material
STEEL
Finish
Earth Black

Description

With industrial details and modern style, the Gladstone outdoor wall lantern is a perfect addition to a home's exterior. The earth black finish and clear glass sphere create a unique feel that complements a variety of homes. An elongated backplate resembling concrete gives Gladstone the finishing touch, adding an extra layer of flair and modern industrial style. While designed for outdoor use, this piece can also be used inside the home as a wall sconce.


  • •Product Finish: Black
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.