Zoro Homepage

Glenhaven Table Lamp

  • Mfr # QJ6781TR

  • Zoro # G006150454


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Width
14
Material
Resin
Finish
Teco Rossa
Color
Bronze
Weight
13.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QJ6781TR
Zoro #
G006150454
UPC #
611728089293
Country of Origin
China

Dimensions

Width
14
Depth
14
Overall Width
14
Length
17.8

Details

Material
Resin
Finish
Teco Rossa
Color
Bronze
Weight
13.46
Bulb Type
Incandescent
Item
Table Lamp
Bulbs Included
No
Includes
Installation Guide
Voltage
120v
Application
Home Lighting
Maximum Wattage
60
Bulb Base Type
Medium
Standards
ETL Listed
FINISH
Teco Rossa

Description

This organic look features an etched glass shade in a classic Art Nouveau design which is echoed in the sculpting on the base.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.