Zoro Homepage

Glinda Pendant 4 Lights Brushed Weathered Brass

  • Mfr # GLI2820BWS

  • Zoro # G712348886


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Glinda
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLI2820BWS
Zoro #
G712348886
UPC #
611728371954
Country of Origin
China

Dimensions

Chain Length
4"
Cord Length
8 Ft
Canopy Size
5.00"W X 5.00"L

Details

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Glinda
Item
Pendant
Watts
40W
Glass Finish
Clear Glass
Fixture Type
Medium
Material
STEEL
Standards
ETL Listed
Indoor/ Outdoor
Indoor
FINISH
Brushed Weathered Brass

Description

Glinda elevates modern design for a unique and artful effect. Available in either a semi-flush mount or pendant light, this glamorous piece features clear glass orbs and a brushed weathered brass finish. Hang Glinda in a variety of interior settings, and pair with vintage filament bulbs for maximum flair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.