Zoro Homepage

Glinda Semi Flush 5 Lights Brushed Weathered Br

  • Mfr # GLI1720BWS

  • Zoro # G912348877


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Glinda
Number of Light Bulbs Required
5
Indoor/Outdoor
Indoor
Glass Finish
Clear Glass
MAX WATTAGE
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLI1720BWS
Zoro #
G912348877
UPC #
611728371961
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 5.00"L
Chain Length
4"
Cord Length
8 Ft

Details

Fixture Series
Glinda
Item
Semi-Flush Mount
Number of Light Bulbs Required
5
Indoor/Outdoor
Indoor
Glass Finish
Clear Glass
MAX WATTAGE
40W
Base Material
STEEL
Voltage
120V
Design Style
Transitional
FINISH
Brushed Weathered Brass
Bulb Base Type
Medium
Standards
ETL Listed

Description

Glinda elevates modern design for a unique and artful effect. Available in either a semi-flush mount or pendant light, this glamorous piece features clear glass orbs and a brushed weathered brass finish. Hang Glinda in a variety of interior settings, and pair with vintage filament bulbs for maximum flair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.