Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glitz Bath Bar

  • Mfr # PCGZ8522C

  • Zoro # G506152521


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
4.75
Width
21.75
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCGZ8522C
Zoro #
G506152521
UPC #
611728301050
Country of Origin
China

Dimensions

Length
4.75
Width
21.75
Diameter
21.75
Depth (In)
3.25

Details

Color
Chrome
Item
Vanity Light
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Glitz
Shade Material
Steel
Color Temp.
3000K
Lamp Included
Yes
Housing Material
STEEL
Lighting Certification
ETL
Dimmable
Yes
Standards
ETL Listed
Fixture Wattage
22
Indoor or Outdoor
Indoor
Application
Home Lighting
Color Rendering Index
90
Includes
Installation Guide
Bulb Base Type
Integrated
Lumens
1760

Description

The Glitz bath bar lives up to its name. Featuring a glittering demilune mounted atop a thick panel of clear beveled glass, this whimsical charmer oozes luxury. A polished chrome backplate and endcaps complete the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.