Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glitz Bath Bar

  • Mfr # PCGZ8532C

  • Zoro # G506152460


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
4.75
Width
31.75
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCGZ8532C
Zoro #
G506152460
UPC #
611728301098
Country of Origin
China

Dimensions

Length
4.75
Width
31.75
Diameter
31.75
Depth (In)
3.25

Details

Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Glitz
Shade Material
Steel
Color Temp.
3000K
Standards
ETL Listed
Dimmable
Yes
Lamp Included
Yes
Lighting Certification
ETL
Fixture Wattage
32
Housing Material
STEEL
Bulb Base Type
Integrated
Indoor or Outdoor
Indoor
Application
Home Lighting
Lumens
2400
Includes
Installation Guide
Color Rendering Index
90

Description

The Glitz bath bar lives up to its name. Featuring a glittering demilune mounted atop a thick panel of clear beveled glass, this whimsical charmer oozes luxury. A polished chrome backplate and endcaps complete the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.