Zoro Homepage

Gotham Floor Lamp

  • Mfr # TF9397VB

  • Zoro # G306149509


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Length
62
Weight
21.94
Material
Resin
Finish
Vintage Bronze
Bulb Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF9397VB
Zoro #
G306149509
UPC #
611728086513
Country of Origin
China

Dimensions

Length
62

Details

Weight
21.94
Material
Resin
Finish
Vintage Bronze
Bulb Type
Incandescent
Collection
Gotham
Dimmable
Yes
Glass Color
Bronze
Item
Floor Lamp
Standards
ETL Listed
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Bulb Base Type
Medium
FINISH
Vintage Bronze

Description

This distinctive style is a great way to bring the drama of Tiffany glass into a contemporary or modern room setting. The hand cut iridescent art glass is arranged to form a slender triangle pattern in shades of rich ebony and warm yellow. Simply stunning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.