Zoro Homepage

Gotham Table Lamp

  • Mfr # TF6668VB

  • Zoro # G306150529


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Width
19
Material
Resin
Finish
Vintage Bronze
Color
Bronze
Weight
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6668VB
Zoro #
G306150529
UPC #
611728046593
Country of Origin
China

Dimensions

Width
19
Depth
19
Overall Width
19
Length
24.5

Details

Material
Resin
Finish
Vintage Bronze
Color
Bronze
Weight
11.5
Bulb Type
Incandescent
Item
Table Lamp
Voltage
120v
Maximum Wattage
75
Bulbs Included
No
Includes
Installation Guide
Application
Home Lighting
Bulb Base Type
Medium
Standards
ETL Listed
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
FINISH
Vintage Bronze

Description

This distinctive style is a great way to bring the drama of Tiffany glass into a contemporary or modern room setting. The hand cut iridescent art glass is arranged to form a slender triangle pattern in shades of rich ebony and warm yellow. Simply stunning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.