Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grant Chandelier

  • Mfr # GRT5103PN

  • Zoro # G206153293


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRT5103PN
Zoro #
G206153293
UPC #
611728208410
Country of Origin
China

Dimensions

Width
24
Length
15.5
Diameter
24

Details

Item
Chandelier
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Voltage
120v
Lighting Certification
ETL
Material
Steel
Color
Bronze
Number of Lights
3
Dimmable
Yes
Watts
100
Standards
ETL Listed
Collection
Grant
Lamp Included
No
FINISH
Palladian Bronze

Description

This opal etched glass fixture is an elegant nod to the past. The classic Americana styling adds a nostalgic flair to your home. When hung over a kitchen island or dinette table it provides ample lighting for all your daily tasks. It is available in Brushed Nickel , Imperial Silver and Palladian Bronze finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.