Zoro Homepage

Grant Chandelier

  • Mfr # GRTS5103BN

  • Zoro # G106152532


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Nickel
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRTS5103BN
Zoro #
G106152532
UPC #
611728323571
Country of Origin
China

Dimensions

Diameter
24
Length
15.5
Width
24

Details

Item
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Nickel
Color
Nickel
Number of Lights
3
Standards
ETL Listed
Lighting Certification
ETL
Material
Steel
Voltage
120v
Collection
Grant
Dimmable
Yes
Watts
100
Lamp Included
No
FINISH
Brushed Nickel

Description

Enhance your home's decor with the Grant collection. This seedy glass fixture is an updated nod to the past. Finished in Palladian Bronze or Brushed Nickel, the classic Americana styling adds a nostalgic flair to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.