
Grant Chandelier
Mfr # GRTS5103PN
Zoro # G606152513
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Standards
ETL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRTS5103PN
Zoro #
G606152513
UPC #
611728301234
Country of Origin
China
Dimensions
Width
24
Length
15.5
Diameter
24
Details
Item
Chandelier
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Standards
ETL Listed
Dimmable
Yes
Voltage
120v
Lamp Included
No
Collection
Grant
Color
Bronze
Material
Steel
Number of Lights
3
Watts
100
Lighting Certification
ETL
FINISH
Palladian Bronze
Description
Enhance your home's decor with the Grant collection. This seedy glass fixture is an updated nod to the past. Finished in Palladian Bronze or Brushed Nickel, the classic Americana styling adds a nostalgic flair to your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.