Zoro Homepage

Grant Pendant

  • Mfr # GRT2814BN

  • Zoro # G506153177


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
10.75
Width
13.5
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRT2814BN
Zoro #
G506153177
UPC #
611728208441
Country of Origin
China

Dimensions

Length
10.75
Width
13.5
Diameter
13.5

Details

Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Grant
Shade Material
Steel
Item
Pendant
Material
STEEL
Fixture Wattage
100
Includes
Installation Guide
Standards
ETL Listed
Watts
100
Lamp Included
No
Dimmable
Yes
FINISH
Brushed Nickel

Description

This opal etched glass fixture is an elegant nod to the past. The classic Americana styling adds a nostalgic flair to your home. When hung over a kitchen island or dinette table it provides ample lighting for all your daily tasks. It is available in Brushed Nickel , Imperial Silver and Palladian Bronze finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.