
Grant Pendant
Mfr # GRT2814PN
Zoro # G406153215
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Length
10.75
Width
13.5
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRT2814PN
Zoro #
G406153215
UPC #
611728180563
Country of Origin
China
Dimensions
Length
10.75
Width
13.5
Diameter
13.5
Details
Color
Bronze
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Grant
Shade Material
Steel
Item
Pendant
Includes
Installation Guide
Dimmable
Yes
Lamp Included
No
Fixture Wattage
100
Material
STEEL
Watts
100
Standards
ETL Listed
FINISH
Palladian Bronze
Description
This opal etched glass fixture is an elegant nod to the past. The classic Americana styling adds a nostalgic flair to your home. When hung over a kitchen island or dinette table it provides ample lighting for all your daily tasks. It is available in Brushed Nickel , Imperial Silver and Palladian Bronze finishes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.