
Grant Vanity Light
Mfr # GRT8604C
Zoro # G106153126
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
9.5
Width
32
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRT8604C
Zoro #
G106153126
UPC #
611728295458
Country of Origin
China
Dimensions
Length
9.5
Width
32
Diameter
32
Depth (In)
7
Details
Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Grant
Shade Material
Steel
Fixture Wattage
100
Standards
ETL Listed
Lighting Certification
ETL
Lamp Included
No
Dimmable
Yes
Housing Material
STEEL
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Includes
Installation Guide
Application
Home Lighting
Description
This opal etched glass fixture is an elegant nod to the past. The classic Americana design adds a nostalgic flair to your home. It will suit a variety of bathroom décors with great style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.