Zoro Homepage

Graves Pendant

  • Mfr # PCGVS2820MBK

  • Zoro # G406152454


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCGVS2820MBK
Zoro #
G406152454
UPC #
611728322710
Country of Origin
China

Dimensions

Length
2.25
Width
20
Diameter
20

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Graves
Shade Material
Aluminum
Item
Pendant
Fixture Wattage
40
Standards
ETL Listed
Dimmable
Yes
Material
STEEL
Includes
Installation Guide
Lamp Included
Yes
CRI
90
Color Temperature
3000K
FINISH
Matte Black

Description

Clean and contemporary. A ring of glowing light defines the Graves chandelier, featuring a graphic, industrial-inspired palette of matte black and aluminum elements. Crafted completely from steel, Graves illuminates the stark beauty of true industrial style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.