
Grayton 1-Light Brushed Nickel Pendant
Mfr # QP5568BN
Zoro # G906152435
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
10.75
Width
14
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP5568BN
Zoro #
G906152435
UPC #
611728357798
Country of Origin
China
Dimensions
Length
10.75
Width
14
Diameter
14
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Quoizel Pendant
Shade Material
Steel
Item
Pendant
Standards
ETL Listed
Material
BRASS
Lamp Included
No
Includes
Installation Guide
Watts
100
Fixture Wattage
100
Dimmable
Yes
FINISH
Brushed Nickel
Description
Clean and simple. The Grayton pendant features a clear glass to maximize light — and sophistication. Choose from a brushed nickel finish or matte black finish to complement almost any interior design style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.