Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Grayton 1-Light Matte Black Pendant QP5568MBK

Grayton 1-Light Matte Black Pendant (Discontinued)

  • Mfr # QP5568MBK
  • Zoro # G006152083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP5568MBK
Zoro #
G006152083
UPC #
611728357736
Country of Origin
China

Dimensions

Length
10.75
Width
14
Diameter
14

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Includes
Installation Guide
Fixture Wattage
100
Lamp Included
No
Dimmable
Yes

Description

Clean and simple. The Grayton pendant features a clear glass to maximize light — and sophistication. Choose from a brushed nickel finish or matte black finish to complement almost any interior design style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.