Zoro Homepage

Greeley Island 5 Lights Matte Black

  • Mfr # GRL539MBK

  • Zoro # G212348515


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Frame Material
STEEL
Frame Finish
Matte Black
Number of Lights
5
Light Bulb Wattage
60W
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRL539MBK
Zoro #
G212348515
UPC #
611728358689
Country of Origin
China

Dimensions

Cord Length
12 Ft
Chain Length
8"
Canopy Size
5.00"W X 5.00"L
Shade Dimensions
4.00 x 4.00 Top 4.00 x 4.00 Bottom 6.75 Side

Details

Frame Material
STEEL
Frame Finish
Matte Black
Number of Lights
5
Light Bulb Wattage
60W
Bulb Base Type
Candelabra
Standard
ETL Listed
Series
Greeley
Indoor/ Outdoor
Indoor
Voltage
120V
Shade Finish
Clear Glass
Item Type
Island Light

Description

Modern glam from above. The Greeley chandelier features sculptural gold framework, clear glass candle cups and a bold, matte black ring base. This design is also available as an island light, illuminating high style in the kitchen.


  • •Product Finish: Black
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.