Zoro Homepage

Greenwood Table Lamp

  • Mfr # TF3181T

  • Zoro # G406149799


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Width
14
Material
Resin/Steel
Finish
Valiant Bronze
Color
Bronze
Weight
14.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF3181T
Zoro #
G406149799
UPC #
611728280409
Country of Origin
China

Dimensions

Width
14
Depth
14
Length
14.5
Overall Width
14

Details

Material
Resin/Steel
Finish
Valiant Bronze
Color
Bronze
Weight
14.17
Bulb Type
Incandescent
Item
Table Lamp
Includes
Installation Guide
Bulbs Included
No
Voltage
120v
Maximum Wattage
60
Application
Home Lighting
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Bulb Base Type
Medium
Standards
ETL Listed
FINISH
Valiant Bronze

Description

Elegant Tiffany style is a timeless staple of home decor. The various designs are hand assembled using the copper foil technique developed by Louis Comfort Tiffany. With an enormous variety of colors and patterns to choose from, Quoizel Tiffany's have become more popular than ever.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.