
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP5354MBK
Zoro #
G706152277
UPC #
611728344422
Country of Origin
China
Dimensions
Length
28
Width
14.25
Diameter
14.25
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Dimmable
Yes
Lamp Included
No
Fixture Wattage
60
Includes
Installation Guide
Description
With lacelike ironwork, the Grenelle pendant is surprisingly airy, featuring pretty flourishes and an open frame in matte black. Hang this design in a breakfast nook for early-morning ambience. Complete the look with clear candelabra base bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.