
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QR1815
Zoro #
G906150561
UPC #
611728210116
Country of Origin
China
Dimensions
Width
22 in
Length
0.38 in
Height
28 in
Relative Size
Small
Details
Material
Steel-Glass
Item
Mirrors
Application
Bathroom; Bedroom; Entry/Foyer
Weight
12.98 lbs
Design Style
Transitional
Number of Boxes
1
Install Position
Horizontal/Vertical
Description
Quoizel mirrors come in a variety of styles and finishes. Choose from metal painted or even pen shell one of our popular Quoizel Naturals. Our mirrors add that finishing touch to your home's style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.