Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Griffin Flush Mount

  • Mfr # GF1617AN

  • Zoro # G606152865


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Antique Nickel
Length
8
Lamp Type
Incandescent
Voltage
120v
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF1617AN
Zoro #
G606152865
UPC #
611728197882
Country of Origin
China

Dimensions

Length
8
Width
17
Diameter
17
Depth (In)
17
Overall Width (In)
17

Details

Housing Finish
Antique Nickel
Lamp Type
Incandescent
Voltage
120v
Watts
100
Dimmable
Yes
Glass Color
Nickel
Item
Flush Mount
Color
Nickel
Standards
ETL Listed
Lighting Certification
ETL
Includes
Installation Guide
Housing Material
Steel
Fixture Wattage
100
Lamp Included
No
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
FINISH
Antique Nickel

Description

This understated style provides a stylish soft modern look for most any room. The etched shade is painted white inside diffusing the light evenly and illuminating your home with a soothing glow. It is held in place by softly curved arms and is available in three finishes: Antique Nickel Polished Chrome Palladian Bronze and Weathered Brass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.