Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Griffin Flush Mount

  • Mfr # GFC1617PN

  • Zoro # G806152580


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Palladian Bronze
Length
8
Width
17
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFC1617PN
Zoro #
G806152580
UPC #
611728294963
Country of Origin
China

Dimensions

Length
8
Width
17
Diameter
17
Depth (In)
17
Overall Width (In)
17

Details

Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Voltage
120v
Watts
100
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Housing Material
Steel
Lamp Included
No
Standards
ETL Listed
Fixture Wattage
100
Includes
Installation Guide
Color
Bronze
Lighting Certification
ETL
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
FINISH
Palladian Bronze

Description

This understated style provides a stylish, soft modern look for most any room. The clear seedy glass illuminates your home with a soothing glow. It is held in place by softly curved arms and is finished in a rich palladian bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.