Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Griffin Flush Mount

  • Mfr # GFC1621PN

  • Zoro # G906152619


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Palladian Bronze
Length
8.5
Width
21
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFC1621PN
Zoro #
G906152619
UPC #
611728294970
Country of Origin
China

Dimensions

Length
8.5
Width
21
Diameter
21
Depth (In)
21
Overall Width (In)
21

Details

Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Fixture Wattage
60
Lamp Included
No
Housing Material
Steel
Standards
ETL Listed
Lighting Certification
ETL
Includes
Installation Guide
Color
Bronze
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor
FINISH
Palladian Bronze

Description

This understated style provides a stylish, soft modern look for most any room. The clear seedy glass illuminates your home with a soothing glow. It is held in place by softly curved arms and is finished in a rich palladian bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.