Zoro Homepage

Grove Park Table Lamp

  • Mfr # TF6898M

  • Zoro # G006150515


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Width
14
Material
Steel
Finish
Multi
Color
Bronze
Weight
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6898M
Zoro #
G006150515
UPC #
611728095348
Country of Origin
China

Dimensions

Width
14
Depth
14
Length
23.5
Overall Width
14

Details

Material
Steel
Finish
Multi
Color
Bronze
Weight
14
Bulb Type
Incandescent
Item
Table Lamp
Maximum Wattage
60
Voltage
120v
Application
Home Lighting
Bulbs Included
No
Includes
Installation Guide
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Bulb Base Type
Medium
Standards
ETL Listed
FINISH
Multi

Description

This Arts and Crafts piece features a shade with flowering tree pattern handcrafted from genuine art glass in hues of amber wine steel blue and hunter green. The wood base has geometric iron accents adding to its natural earthy organic style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.