
Grover Outdoor Post Lantern
Mfr # GVR9010K
Zoro # G206149449
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Finish
Mystic Black
Glass Color
Black
Includes
Installation Guide
Bulb Primary Application
Home Lighting
Bulb Base Type
Medium Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GVR9010K
Zoro #
G206149449
UPC #
611728212776
Country of Origin
China
Dimensions
Dia. (In.)
10.5
Length
20.5
Width
10.5
Details
Item
Outdoor Post Lantern
Finish
Mystic Black
Glass Color
Black
Includes
Installation Guide
Bulb Primary Application
Home Lighting
Bulb Base Type
Medium Base
Standards
ETL Listed
Watts
150
Bulb Type
Incandescent
Housing Material
Aluminum
Lamp Included
No
Max. Wattage
150
Indoor/Outdoor Usage
Outdoor
Dimmable
Yes
Voltage
120v
Color
Black
FINISH
Mystic Black
Description
Grover is a definitive design of Craftsman sensibilities updated with a Contemporary twist. The base is finished in classic Mystic Black a smooth matte finish perfect for complementing your home. The curved bands enclosing the clear water glass add the finishing touch to an already fabulous outdoor collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.