Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grover Outdoor Wall Lantern

  • Mfr # GVR8410K

  • Zoro # G606149452


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
10.5
Length
17.5
Watts
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVR8410K
Zoro #
G606149452
UPC #
611728212752
Country of Origin
China

Dimensions

Width
10.5
Length
17.5
Dia. (In.)
10.5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
150
Finish
Mystic Black
Glass Color
Black
Standards
ETL Listed
Lamp Type
Incandescent
Lamp Included
No
Fixture Wattage
150
Lighting Certification
ETL
Housing Material
Aluminum

Description

Grover is a definitive design of Craftsman sensibilities updated with a Contemporary twist. The base is finished in classic Mystic Black a smooth matte finish perfect for complementing your home. The curved bands enclosing the clear water glass add the finishing touch to an already fabulous outdoor collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.