
Guardian Flush Mount
Mfr # QF3413BN
Zoro # G106152105
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QF3413BN
Zoro #
G106152105
UPC #
611728288726
Country of Origin
China
Dimensions
Length
5.75
Width
13.5
Diameter
13.5
Overall Width (In)
13.5
Depth (In)
13.5
Details
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
Glass Color
Nickel
Item
Flush Mount
Standards
ETL Listed
Includes
Installation Guide
Lamp Included
No
Fixture Wattage
75
Lighting Certification
ETL
Housing Material
Steel
Color
Nickel
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting
FINISH
Brushed Nickel
Description
From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.