Zoro Homepage

Guinn Outdoor Wall Led Light Matte Black

  • Mfr # GIN8406MBK

  • Zoro # G712347537


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Guinn
Glass Finish
Clear Glass
Standards
ETL Listed
Lamp Included
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GIN8406MBK
Zoro #
G712347537
UPC #
611728379646
Country of Origin
China

Dimensions

Cord Length
12 Ft
Backplate Width
4.5"
Shade Dimensions
15.25 x 15.25 Top 15.25 x 15.25 Bottom 13.50 Side
Canopy Size
5.00"
Chain Length
8"
Backplate Height
6.75"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Guinn
Glass Finish
Clear Glass
Standards
ETL Listed
Lamp Included
Y
Design Style
Transitional
Base Material
STEEL
Indoor/ Outdoor
Indoor/Outdoor
Finish
Matte Black

Description

Guinn outdoor wall lanterns add a touch of contemporary luxury to your home's exterior. The sleek silhouette is finished in matte black and complemented by clear glass panels, allowing the integrated LED light source to shine brightly through the sparkling center column. Flank your front door with a pair of Guinn wall lights - or use as a porch light to create the perfect outdoor setting.


  • •Product Finish: Black
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.