Zoro Homepage

Hagley 3-Light Earth Black Pendant

  • Mfr # QP5570EK

  • Zoro # G706152086


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Number of Lights
3
Collection Name
Quoizel Pendant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP5570EK
Zoro #
G706152086
UPC #
611728360422
Country of Origin
China

Dimensions

Length
7.5
Width
15
Diameter
15

Details

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Number of Lights
3
Collection Name
Quoizel Pendant
Shade Material
Steel
Item
Pendant
Material
COPPER-STEEL
Lamp Included
No
Includes
Installation Guide
Standards
ETL Listed
Dimmable
Yes
Fixture Wattage
75
Watts
75
FINISH
Earth Black

Description

Embrace the warm allure of amber with the Hagley semi-flush mount, also available as a pendant. With an earth black finish and metal shade, this piece adds moody drama and refinement to a variety of spaces. Use it in a powder room to make a statement with its distinctive shape and color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.