Zoro Homepage

Hallie Pendant 4 Lights Distressed Grey Wood

  • Mfr # HLE2822DGW

  • Zoro # G112348325


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Contemporary
Collection Name
Hallie
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLE2822DGW
Zoro #
G112348325
UPC #
611728382271
Country of Origin
China

Dimensions

Cord Length
6 In

Details

Voltage
120V
Number of Lights
4
Style
Contemporary
Collection Name
Hallie
Item
Pendant
Standards
ETL Listed
Material
STEEL
Watts
60W
Fixture Type
Candelabra
Glass Finish
Metal
FINISH
Distressed Grey Wood
Indoor/ Outdoor
Indoor

Description

With a metal mesh shade and distressed grey wood finish, Hallie is the essence of global design. The grey wood frame has a slightly distressed finsh, adding a modern farmhouse feel. Available in a semi-flush mount or pendant light, Hallie makes a cool statement in any foyer, hallway, living room, or home office.


  • •Product Finish: Grey
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.