Zoro Homepage

Hallie Semi Flush 2 Lights Distressed Grey Wood

  • Mfr # HLE1715DGW

  • Zoro # G512348420


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Hallie
Glass Finish
Metal
Number of Light Bulbs Required
2
Indoor/Outdoor
Indoor
FINISH
Distressed Grey Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLE1715DGW
Zoro #
G512348420
UPC #
611728382264
Country of Origin
China

Dimensions

Canopy Size
20.00"W X 0.75"L
Cord Length
8 Ft

Details

Fixture Series
Hallie
Item
Semi-Flush Mount
Glass Finish
Metal
Number of Light Bulbs Required
2
Indoor/Outdoor
Indoor
FINISH
Distressed Grey Wood
MAX WATTAGE
60W
Design Style
Contemporary
Bulb Base Type
Candelabra
Voltage
120V
Standards
ETL Listed
Extension Rods
Comes with: 4 (0.5"D x 6") and 4 (0.5"D x 12") Down Rods
Base Material
STEEL

Description

With a metal mesh shade and distressed grey wood finish, Hallie is the essence of global design. The grey wood frame has a slightly distressed finish, adding a modern farmhouse feel. Available in a semi-flush mount or pendant light, Hallie makes a cool statement in any foyer, hallway, living room, or home office.


  • •Product Finish: Grey
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.