
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HLY1610BN
Zoro #
G306152936
UPC #
611728359433
Country of Origin
China
Dimensions
Length
8
Width
10
Diameter
10
Depth (In)
10
Overall Width (In)
10
Details
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Watts
100
Dimmable
Yes
Glass Color
Nickel
Item
Flush Mount
Fixture Wattage
100
Lighting Certification
ETL
Includes
Installation Guide
Standards
ETL Listed
Lamp Included
No
Color
Nickel
Housing Material
Steel
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting
FINISH
Brushed Nickel
Description
Halsey’s water glass shades conceal unsightly bulbs to cast a calming glow. The brushed nickel finish, complemented with black accents, nods to midcentury style. This contemporary design is available as an island light or flush mount.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.