Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanley 4-Light Aged Brass Pendant

  • Mfr # QP5596AB

  • Zoro # G806152238


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Housing Finish
Aged Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP5596AB
Zoro #
G806152238
UPC #
611728357491
Country of Origin
China

Dimensions

Length
17.25
Width
20
Diameter
20

Details

Color
Brass
Housing Finish
Aged Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Quoizel Pendant
Shade Material
Steel
Item
Pendant
Material
BRASS-STEEL
Watts
100
Fixture Wattage
100
Standards
ETL Listed
Dimmable
Yes
Includes
Installation Guide
Lamp Included
No
FINISH
Aged Brass

Description

Hanley creates a luxe atmosphere in two sultry finishes. Choose from aged brass with a black metal shade or matte black with a white metal shade - the two-tone finishes create bold contrast in either colorway. The thin, sleek metal arms and shallow metal drum shade illuminate high-drama style. Hang Hanley pendants in a kitchen, study, or foyer to add instant visual intrigue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.