
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRT5026MBK
Zoro #
G706152772
UPC #
611728322444
Country of Origin
China
Dimensions
Length
26.25
Canopy Size
4.75 in W x 4.75 in L
Cord Length
8 ft
Details
Item
Medium Base
Finish
Black
Material
Steel
Product Design
Transitional
Suggested Use Location
Entry/Foyer, Kitchen
Shade Type
Sepia Art Glass
Description
The Tiffany lamp, reimagined. Though the Hartman design incorporates Tiffany-style glass, a hallmark in traditional lighting design, the overall effect couldn’t be more modern, with its monochromatic color palette, offset geometric panels and a subdued, matte black finish. Available as a pendant, sconce, or chandelier, Hartman is designed to make a statement — but never an overstatement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.