Zoro Homepage

Hathaway 2-Light Matte Black Table Lamp

  • Mfr # TF5621MBK

  • Zoro # G706150358


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Width
14
Material
Resin
Finish
Matte Black
Color
Black
Weight
7.04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF5621MBK
Zoro #
G706150358
UPC #
611728357859
Country of Origin
China

Dimensions

Width
14
Depth
14
Overall Width
14
Length
22

Details

Material
Resin
Finish
Matte Black
Color
Black
Weight
7.04
Bulb Type
Incandescent
Item
Table Lamp
Maximum Wattage
60
Includes
Installation Guide
Voltage
120v
Application
Home Lighting
Bulbs Included
No
Standards
ETL Listed
Bulb Base Type
Medium
FINISH
Matte Black

Description

Hathaway’s bold, angular motif and neutral tones makes a handsome statement in multicolored art glass. Available as a two-bulb table lamp or flush mount, this design features a matte black finish. Both styles feature special details, too: hefty pull chains for the table lamp, and a finial cap for the flush mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.