Zoro Homepage
This item is Discontinued.
Quoizel Hathaway 3-Light Matte Black Flush Mount TF5622MBK

Hathaway 3-Light Matte Black Flush Mount (Discontinued)

  • Mfr # TF5622MBK
  • Zoro # G006153196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF5622MBK
Zoro #
G006153196
UPC #
611728357880
Country of Origin
China

Dimensions

Length
7.25
Width
14
Diameter
14
Overall Width (In)
14
Depth (In)
14

Details

Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Housing Material
Steel
Fixture Wattage
60
Color
Black
Standards
ETL Listed
Lighting Certification
ETL
Includes
Installation Guide
Lamp Included
No
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting
FINISH
Matte Black

Description

Hathaway’s bold, angular motif and neutral tones makes a handsome statement in multicolored art glass. Available as a two-bulb table lamp or flush mount, this design features a matte black finish. Both styles feature special details, too: hefty pull chains for the table lamp, and a finial cap for the flush mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.