Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Havana Mid Pendant 3 Lights Earth Black

  • Mfr # HVN1510EK

  • Zoro # G712348909


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
3
Style
Traditional
Collection Name
Havana
Fixture Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVN1510EK
Zoro #
G712348909
UPC #
611728380321
Country of Origin
China

Dimensions

Chain Length
8"
Canopy Size
5.00"W X 5.00"L
Cord Length
12 Ft
Shade Dimensions
5.50 Top 4.50 Bottom 11.13 Side

Details

Voltage
120V
Number of Lights
3
Style
Traditional
Collection Name
Havana
Item
Mini Pendant
Fixture Type
Candelabra
Material
COASTAL ARMOUR
Standards
ETL Listed
Glass Finish
Clear Seedy Glass
Watts
60W
FINISH
Earth Black
Indoor/ Outdoor
Indoor

Description

With coastal-inspired details and transitional style, the Havana mini pendant light is a versatile option for your home's interior. The design features clear seedy glass that diffuses the light in a soft tranquil way and the rich earth black finish completes the look. Also available as an outdoor hanging lantern, post lantern, and various sizes of wall lantern, Havana is an easy way to add stylish illumination to a front porch or landscape.


  • •Product Finish: Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.