Havana Outdoor Post 3 Lights Earth Black

  • Mfr # HVN9010EK

  • Zoro # G612347446


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Number of Lamps
3
Housing Material
COPPER
Standards
ETL Listed
Max. Wattage
60W
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVN9010EK
Zoro #
G612347446
UPC #
611728379875
Country of Origin
China

Dimensions

Chain Length
8"
Canopy Size
1.25"
Cord Length
12 Ft
Shade Dimensions
5.00 Top 3.25 Bottom 9.75 Side

Details

Item
Outdoor
Number of Lamps
3
Housing Material
COPPER
Standards
ETL Listed
Max. Wattage
60W
Bulb Base Type
Candelabra
Indoor/Outdoor Usage
Indoor/Outdoor
Series
Havana
Voltage
120V
Shade Finish
Clear Seedy Glass
Design Style
Traditional
FINISH
Earth Black

Description

With coastal-inspired details and transitional style, the Havana outdoor collection is a versatile option for your home's exterior. The design features clear seedy glass that diffuses the light in a soft tranquil way and the rich earth black finish completes the look. Available as a hanging lantern, post lantern, and various sizes of wall lantern, Havana is an easy way to add stylish illumination to a front porch or landscape.


  • •Product Finish: Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.