Havana Outdoor Wall 3 Lights Earth Black

  • Mfr # HVN8410EK

  • Zoro # G212347440


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Havana
Watts
60W
Fixture Type
Candelabra
Number of Light Bulbs Required
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVN8410EK
Zoro #
G212347440
UPC #
611728379851
Country of Origin
China

Dimensions

Cord Length
6 In
Backplate Height
7.5"
Shade Dimensions
5.50 Top 4.50 Bottom 11.13 Side
Backplate Width
4.5"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Havana
Watts
60W
Fixture Type
Candelabra
Number of Light Bulbs Required
3
Glass Finish
Clear Seedy Glass
Standards
ETL Listed
Indoor/ Outdoor
Indoor/Outdoor
Base Material
COASTAL ARMOUR
Design Style
Traditional
Finish
Earth Black

Description

With coastal-inspired details and transitional style, the Havana outdoor collection is a versatile option for your home's exterior. The design features clear seedy glass that diffuses the light in a soft tranquil way and the rich earth black finish completes the look. Available as a hanging lantern, post lantern, and various sizes of wall lantern, Havana is an easy way to add stylish illumination to a front porch or landscape.


  • •Product Finish: Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.