Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Haven 1-Light Brushed Nickel Pendant QP5584BN

Haven 1-Light Brushed Nickel Pendant (Discontinued)

  • Mfr # QP5584BN
  • Zoro # G006152168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP5584BN
Zoro #
G006152168
UPC #
611728357651
Country of Origin
China

Dimensions

Length
11.25
Width
14
Diameter
14

Details

Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Includes
Installation Guide
Lamp Included
No
Fixture Wattage
100
Dimmable
Yes

Description

The Haven pendant illuminates timeless style with its clear glass shade and classic finishes. Choose from aged brass, brushed nickel, or matte black to best complement your unique interior design scheme. This multitalented light would work in bathrooms, kitchens, and home offices alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.