Zoro Homepage

Haven 1-Light Matte Black Pendant

  • Mfr # QP5584MBK

  • Zoro # G706152192


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP5584MBK
Zoro #
G706152192
UPC #
611728357644
Country of Origin
China

Dimensions

Length
11.25
Width
14
Diameter
14

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Quoizel Pendant
Shade Material
Steel
Item
Pendant
Material
COPPER-STEEL
Watts
100
Dimmable
Yes
Lamp Included
No
Fixture Wattage
100
Standards
ETL Listed
Includes
Installation Guide
FINISH
Matte Black

Description

The Haven pendant illuminates timeless style with its clear glass shade and classic finishes. Choose from aged brass, brushed nickel, or matte black to best complement your unique interior design scheme. This multitalented light would work in bathrooms, kitchens, and home offices alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.