
Haverfield 2-Light Polished Chrome Vanity Light
Mfr # HAV8615C
Zoro # G906152336
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
9.25
Width
15
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAV8615C
Zoro #
G906152336
UPC #
611728350188
Country of Origin
China
Dimensions
Length
9.25
Width
15
Diameter
15
Depth (In)
7.25
Details
Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Haverfield
Shade Material
Steel
Standards
ETL Listed
Fixture Wattage
100
Lighting Certification
ETL
Housing Material
STEEL
Dimmable
Yes
Lamp Included
No
Application
Home Lighting
Includes
Installation Guide
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Description
Haverfield is proof positive that simple doesn’t mean boring. The clean lines of this bath light, rendered in polished chrome, add a dash of timeless appeal to any style bathroom. Choose two-, three-, or four-light options, and configure it up or down to your unique needs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.