
Haverfield 3-Light Polished Chrome Vanity Light (Discontinued)
- Mfr # HAV8624C
- Zoro # G806152382
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAV8624C
Zoro #
G806152382
UPC #
611728350195
Country of Origin
China
Dimensions
Length
9.25
Width
24
Diameter
24
Depth (In)
7.25
Details
Color
Chrome
Item
Vanity Light
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Haverfield
Shade Material
Steel
Housing Material
STEEL
Lighting Certification
ETL
Lamp Included
No
Standards
ETL Listed
Dimmable
Yes
Fixture Wattage
100
Includes
Installation Guide
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Medium Base
Description
Haverfield is proof positive that simple doesn’t mean boring. The clean lines of this bath light, rendered in polished chrome, add a dash of timeless appeal to any style bathroom. Choose two-, three-, or four-light options, and configure it up or down to your unique needs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.