
Haverfield 4-Light Polished Chrome Vanity Light (Discontinued)
- Mfr # HAV8633C
- Zoro # G106152426
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAV8633C
Zoro #
G106152426
UPC #
611728350201
Country of Origin
China
Dimensions
Length
9.25
Width
33.25
Diameter
33.25
Depth (In)
7.25
Details
Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Haverfield
Shade Material
Steel
Lamp Included
No
Lighting Certification
ETL
Dimmable
Yes
Fixture Wattage
100
Standards
ETL Listed
Housing Material
STEEL
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Medium Base
Includes
Installation Guide
Description
Haverfield is proof positive that simple doesn’t mean boring. The clean lines of this bath light, rendered in polished chrome, add a dash of timeless appeal to any style bathroom. Choose two-, three-, or four-light options, and configure it up or down to your unique needs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.