Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haynes Mini Pendant 1 Light Black Chrome

  • Mfr # PCHAY1505BCH

  • Zoro # G012348678


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Farmhouse
Collection Name
Haynes
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCHAY1505BCH
Zoro #
G012348678
UPC #
611728377925
Country of Origin
China

Dimensions

Cord Length
6 In
Canopy Size
5.00"W X 5.00"L

Details

Voltage
120V
Number of Lights
1
Style
Farmhouse
Collection Name
Haynes
Item
Mini Pendant
Standards
ETL Listed
Watts
60W
Glass Finish
Clear Glass
Material
STEEL
Fixture Type
Medium
FINISH
Black Chrome
Indoor/ Outdoor
Indoor

Description

Hung alone or in pairs, Haynes mini pendant lights make a simple yet bold statement. Sharp, geometric lines in either a black chrome or brushed nickel finish offer a beautiful contrast to the clear glass shade. Part of the popular Platinum by Quoizel collection, Haynes is the perfect complement to modern or contemporary spaces.


  • •Product Finish: Black
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.