Zoro Homepage

Haynes Mini Pendant 1 Light Brushed Nickel

  • Mfr # PCHAY1505BN

  • Zoro # G812348649


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Farmhouse
Collection Name
Haynes
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCHAY1505BN
Zoro #
G812348649
UPC #
611728377949
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 5.00"L
Cord Length
8 Ft
Chain Length
4"

Details

Voltage
120V
Number of Lights
1
Style
Farmhouse
Collection Name
Haynes
Item
Mini Pendant
Fixture Type
Medium
Glass Finish
Clear Glass
Standards
ETL Listed
Watts
60W
Material
STEEL
FINISH
Brushed Nickel
Indoor/ Outdoor
Indoor

Description

Hung alone or in pairs, Haynes mini pendant lights make a simple yet bold statement. Sharp, geometric lines in either a black chrome or brushed nickel finish offer a beautiful contrast to the clear glass shade. Part of the popular Platinum by Quoizel collection, Haynes is the perfect complement to modern or contemporary spaces.


  • •Product Finish: Nickel
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.