
Hazel 1-Light Brushed Nickel Mini Pendant
Mfr # QPP5351BN
Zoro # G406153475
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
9
Width
8
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPP5351BN
Zoro #
G406153475
UPC #
611728344125
Country of Origin
China
Dimensions
Length
9
Width
8
Diameter
8
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Hazel
Shade Material
Steel
Item
Mini Pendant
Fixture Wattage
100
Material
COASTAL ARMOUR ALUMINUM
Standards
ETL Listed
Watts
100
Includes
Installation Guide
Lamp Included
No
Dimmable
Yes
FINISH
Brushed Nickel
Description
Both on-trend and timeless, the Hazel mini pendant features a playful Terrazo shade, casting whimsical shadows. The simple silhouette is paired with a brushed nickel finish, creating a clean yet sophisticated look. This unique piece makes a great statement over a bar area of kitchen island.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.